- Angular Contact Radial Bearing Type
- 25 mm Inner Diameter
- 47 mm Outer Diameter
- 24 mm Width
| I.D. | 25 mm |
| Tolerance | Class (PA9A) |
| Preload Level | Light |
| Bore Type | Cylindrical |
| Inner Ring Width | 0.94 in, 24 mm |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact Radial |
| Dynamic Load Rating | 13.27 kN |
| Rows of Balls | Multi |
| Ring Style | One-Piece |
| Material | Hybrid |
| Cage Material | Non-Metallic |
| Relubrication Feature | Without |
| Width | 24.000 mm |
| Type | 2-Point |
| O.D. | 47 mm |
| Flush Ground | Yes |
| Outer Ring Width | 0.94 in, 24 mm |
| O.D. Type | Cylindrical |
| Contact Angle | 18 Degree |
| Static Load Rating | 8.1 kN |
| Series | 7000 |
| Weight | 0.324 LB |
| EAN or UPC | 7316575982430 |

