- Angular Contact Radial Bearing Type
- 25 mm Inner Diameter
- 47 mm Outer Diameter
- 24 mm Width
| Preload Level | Light |
| Tolerance | Class (P4A) |
| Bore Type | Cylindrical |
| Material | Hybrid |
| Flush Ground | Yes |
| Inner Ring Width | 0.94 in, 24 mm |
| Outer Ring Width | 0.94 in, 24 mm |
| O.D. | 47 mm |
| O.D. Type | Cylindrical |
| I.D. | 25 mm |
| Rows of Balls | Multi |
| Series | 70 |
| Static Load Rating | 10.4 kN |
| Width | 24.000 mm |
| Cage Material | Non-Metallic |
| Bearing Type | Angular Contact Radial |
| Ring Style | One-Piece |
| Type | 2-Point |
| Dynamic Load Rating | 15.49 kN |
| Contact Angle | 15 Degree |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Weight | 0.324 LB |
| EAN or UPC | 7316571275727 |

