- Angular Contact Radial Bearing Type
- 25 mm Inner Diameter
- 47 mm Outer Diameter
- 12 mm Width
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Preload Level | Unspecified |
| Type | 2-Point |
| Bearing Type | Angular Contact Radial |
| Outer Ring Width | 0.47 in, 12 mm |
| Dynamic Load Rating | 9.56 kN |
| Material | Hybrid |
| O.D. | 47 mm |
| Ring Style | One-Piece |
| I.D. | 25 mm |
| Static Load Rating | 5.2 kN |
| Inner Ring Width | 0.47 in, 12 mm |
| Tolerance | Class (P4A) |
| Width | 12.000 mm |
| Cage Material | Non-Metallic |
| Series | 70 |
| Contact Angle | 15 Degree |
| Flush Ground | No |
| Relubrication Feature | Without |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Weight | 0.163 LB |
| EAN or UPC | 7316571436593 |

