- Angular Contact Radial Bearing Type
- 20 mm Inner Diameter
- 42 mm Outer Diameter
- 12 mm Width
| Dynamic Load Rating | 8.71 kN |
| Cage Material | Non-Metallic |
| Type | 2-Point |
| Width | 12.000 mm |
| Ring Style | One-Piece |
| Tolerance | Class (P4A) |
| Contact Angle | 15 Degree |
| Outer Ring Width | 0.47 in, 12 mm |
| O.D. | 42 mm |
| O.D. Type | Cylindrical |
| Flush Ground | Yes |
| Preload Level | Extra Light |
| Static Load Rating | 4.3 kN |
| Bore Type | Cylindrical |
| I.D. | 20 mm |
| Bearing Type | Angular Contact Radial |
| Relubrication Feature | Without |
| Inner Ring Width | 0.47 in, 12 mm |
| Inch/Metric | Metric |
| Material | Hybrid |
| Series | 70 |
| Rows of Balls | Single |
| Weight | 0.141 LB |
| EAN or UPC | 7316570505306 |

