- Angular Contact Radial Bearing Type
- 20 mm Inner Diameter
- 42 mm Outer Diameter
- 24 mm Width
| Rows of Balls | Multi |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Contact Angle | 25 Degree |
| Material | Steel |
| O.D. Type | Cylindrical |
| Bearing Type | Angular Contact Radial |
| Cage Material | Non-Metallic |
| Width | 24.000 mm |
| Flush Ground | Yes |
| I.D. | 20 mm |
| Series | 7000 |
| Outer Ring Width | 0.94 in, 24 mm |
| Preload Level | Moderate |
| Tolerance | Class (P4A) |
| Inner Ring Width | 0.94 in, 24 mm |
| Relubrication Feature | Without |
| O.D. | 42 mm |
| Dynamic Load Rating | 13.48 kN |
| Static Load Rating | 8.3 kN |
| Type | 2-Point |
| Ring Style | One-Piece |
| Weight | 0.313 LB |
| EAN or UPC | 7316570138290 |

