- Duplex Set
- 20 mm ID x 42 mm OD x 12 mm Wide
- 25° Contact Angle
- Medium Preload
- Back-to-Back Arrangement
| Inner Ring Width | 12 mm |
| O.D. | 42 mm |
| I.D. | 20 mm |
| Lubricant | Oil Preservative |
| No. in Set | Duplex Set |
| Ball Material | Steel |
| Bearing Arrangement | Back-to-Back |
| Radial Internal Clearance Specification | Normal Clearance |
| Width of Set | 24 mm |
| Preload Level | Medium |
| Enclosure | Open |
| Seal Material | None |
| Contact Angle | 25° |
| Bore Type | Round Bore, Metric Type |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| O.D. Type | Straight |
| Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Outer Ring Width | 12 mm |
| Cage Material | Phenolic |
| Seal Type | Unsealed |
| Weight | 0.313 LB |
| EAN or UPC | 7316571113869 |

