- Angular Contact Thrust Bearing Type
- 17 mm Inner Diameter
- 35 mm Outer Diameter
- 10 mm Width
| Tolerance | Class (P4A) |
| Dynamic Load Rating | 5.85 kN |
| I.D. | 17 mm |
| Material | Hybrid |
| O.D. | 35 mm |
| Cage Material | Non-Metallic |
| Relubrication Feature | Without |
| Width | 10.000 mm |
| O.D. Type | Cylindrical |
| Flush Ground | Yes |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Inner Ring Width | 0.39 in, 10 mm |
| Ring Style | One-Piece |
| Bore Type | Cylindrical |
| Series | 70 |
| Preload Level | Light |
| Contact Angle | 15 Degree |
| Static Load Rating | 2.55 kN |
| Bearing Type | Angular Contact Thrust |
| Outer Ring Width | 0.39 in, 10 mm |
| Type | 2-Point |
| Weight | 0.085 LB |
| EAN or UPC | 7316575979836 |

