- Angular Contact Radial Bearing Type
- 17 mm Inner Diameter
- 35 mm Outer Diameter
- 20 mm Width
| O.D. | 35 mm |
| Dynamic Load Rating | 9.48 kN |
| I.D. | 17 mm |
| Cage Material | Non-Metallic |
| Inch/Metric | Metric |
| Contact Angle | 15 Degree |
| Flush Ground | Yes |
| Bearing Type | Angular Contact Radial |
| Ring Style | One-Piece |
| Relubrication Feature | Without |
| Outer Ring Width | 0.79 in, 20 mm |
| Width | 20.000 mm |
| Rows of Balls | Multi |
| Bore Type | Cylindrical |
| Static Load Rating | 5.1 kN |
| O.D. Type | Cylindrical |
| Tolerance | Class (P4A) |
| Preload Level | Light |
| Series | 70 |
| Material | Hybrid |
| Inner Ring Width | 0.79 in, 20 mm |
| Type | 2-Point |
| Weight | 0.169 LB |
| EAN or UPC | 7316575979614 |

