- Angular Contact Thrust Bearing Type
- 15 mm Inner Diameter
- 32 mm Outer Diameter
- 9 mm Width
| Outer Ring Width | 0.35 in, 9 mm |
| Cage Material | Non-Metallic |
| Material | Steel |
| I.D. | 15 mm |
| O.D. | 32 mm |
| Flush Ground | Yes |
| Ring Style | One-Piece |
| Width | 9.000 mm |
| Series | 70 |
| Bearing Type | Angular Contact Thrust |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Tolerance | Class (P4A) |
| Relubrication Feature | Without |
| Preload Level | Light |
| Rows of Balls | Single |
| Static Load Rating | 1.93 kN |
| Inner Ring Width | 0.35 in, 9 mm |
| Dynamic Load Rating | 4.42 kN |
| Contact Angle | 15 Degree |
| O.D. Type | Cylindrical |
| Type | 2-Point |
| Weight | 0.077 LB |
| EAN or UPC | 7316575979171 |

