- Angular Contact Radial Bearing Type
- 15 mm Inner Diameter
- 32 mm Outer Diameter
- 18 mm Width
| Bearing Type | Angular Contact Radial |
| Width | 18.000 mm |
| Ring Style | One-Piece |
| Tolerance | Class (PA9A) |
| Inch/Metric | Metric |
| I.D. | 15 mm |
| Relubrication Feature | Without |
| Material | Steel |
| Type | 2-Point |
| O.D. | 32 mm |
| Cage Material | Non-Metallic |
| Weight | 0.145 LB |
| EAN or UPC | 7316575979126 |

