- Duplex Set
- 15 mm ID x 32 mm OD x 9 mm Wide
- 15° Contact Angle
- Medium Preload
- Universal Arrangement
| Contact Angle | 15° |
| Seal Type | Unsealed |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Inch/Metric | Metric |
| Cage Material | Phenolic |
| No. in Set | Duplex Set |
| Series | 70 |
| Ball Material | Steel |
| O.D. Type | Straight |
| Width of Set | 18 mm |
| Bearing Arrangement | Universal |
| Outer Ring Width | 9 mm |
| Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Lubricant | Oil Preservative |
| Limiting Speed - Grease | 50000 rpm |
| O.D. | 32 mm |
| Origin | Single Row Angular Contact |
| I.D. | 15 mm |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 1169 lbf |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Static Load Rating [Max] | 551 lbf |
| Preload Level | Medium |
| Inner Ring Width | 9 mm |
| Weight | 0.15 LB |
| EAN or UPC | 7316576625947 |

