- Angular Contact Thrust Bearing Type
- 12 mm Inner Diameter
- 28 mm Outer Diameter
- 8 mm Width
| Material | Hybrid |
| Outer Ring Width | 0.32 in, 8 mm |
| Relubrication Feature | Without |
| Series | 70 |
| Ring Style | One-Piece |
| Dynamic Load Rating | 3.19 kN |
| Contact Angle | 15 Degree |
| O.D. | 28 mm |
| Tolerance | Class (P4A) |
| Rows of Balls | Single |
| Type | 2-Point |
| Cage Material | Non-Metallic |
| Bearing Type | Angular Contact Thrust |
| Inner Ring Width | 0.32 in, 8 mm |
| Bore Type | Cylindrical |
| Static Load Rating | 1.34 kN |
| O.D. Type | Cylindrical |
| Flush Ground | Yes |
| I.D. | 12 mm |
| Preload Level | Light |
| Inch/Metric | Metric |
| Width | 8.000 mm |
| Weight | 0.051 LB |
| EAN or UPC | 7316575978372 |

