- Angular Contact Radial Bearing Type
- 10 mm Inner Diameter
- 26 mm Outer Diameter
- 8 mm Width
| I.D. | 10 mm |
| O.D. | 26 mm |
| Bearing Type | Angular Contact Radial |
| Inch/Metric | Metric |
| Tolerance | Class (PA9A) |
| Material | Steel |
| Ring Style | One-Piece |
| Width | 8.000 mm |
| Rows of Balls | Single |
| Relubrication Feature | Without |
| Type | 2-Point |
| Cage Material | Non-Metallic |
| Weight | 0.053 LB |
| EAN or UPC | 7316570673845 |

