- 7/8" Grade 1000 Carbon Steel Ball
- Tolerance is ±0.0050"
- Sphericity is ±0.001000"
| Grade | Grade 1000 |
| Ball Dia. | 7/8 in |
| Sphericity | 0.001 in |
| Ball Material | Carbon Steel |
| Ball Pack Size | N/A |
| Ball Dia.Tolerance | ±0.0050 |
| Weight | 0.096 LB |
| EAN or UPC | 7316578028470 |
| Grade | Grade 1000 |
| Ball Dia. | 7/8 in |
| Sphericity | 0.001 in |
| Ball Material | Carbon Steel |
| Ball Pack Size | N/A |
| Ball Dia.Tolerance | ±0.0050 |
| Weight | 0.096 LB |
| EAN or UPC | 7316578028470 |