- 7/16" Grade 200 Chrome Steel Ball
- Tolerance is ±0.0010"
- Sphericity is ±0.000200"
| Sphericity | 0.0002 in |
| Ball Material | Chrome Steel |
| Ball Pack Size | N/A |
| Ball Dia. | 7/16 in |
| Grade | Grade 200 |
| Ball Dia.Tolerance | ±0.0010 |
| Weight | 0.011 LB |
| EAN or UPC | 7316578028357 |
| Sphericity | 0.0002 in |
| Ball Material | Chrome Steel |
| Ball Pack Size | N/A |
| Ball Dia. | 7/16 in |
| Grade | Grade 200 |
| Ball Dia.Tolerance | ±0.0010 |
| Weight | 0.011 LB |
| EAN or UPC | 7316578028357 |