- Radial Shaft Seal
- 6 mm Shaft Diameter
- 16 mm Housing Bore Diameter
- 5 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 16 mm |
| Shaft Dia. | 6 mm |
| Weight | 0.014 LB |
| EAN or UPC | 7316572542040 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 16 mm |
| Shaft Dia. | 6 mm |
| Weight | 0.014 LB |
| EAN or UPC | 7316572542040 |