- Radial Shaft Seal
- 6 mm Shaft Diameter
- 12 mm Housing Bore Diameter
- 2 mm Width
caution
- Not generally for oil retention
| Inch/Metric | Metric |
| Shaft Dia. | 6 mm |
| Case Construction | Rubber Covered Steel Case |
| Seal Application | Maximum Dirt Exclusion And Grease Retention At Slower Speeds |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Housing Bore Dia. | 12 mm |
| Lip Type | Single Lip w/o Spring |
| Spring Material | None |
| Temperature Range [Max] | 250 °F |
| Pressure | 3 psi |
| Construction | HM3 |
| Seal Design | Molded Design |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Weight | 0.055 LB |
| EAN or UPC | 85311226622 |

