- Radial Shaft Seal
- 69 mm Shaft Diameter
- 90 mm Housing Bore Diameter
- 10 mm Width
| Case Construction | Rubber Covered Steel Case |
| Housing Bore Dia. | 90 mm |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Seal Design | Molded Design |
| Construction | HMS47 |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Pressure | 0 psi |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/Spring |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Shaft Dia. | 69 mm |
| Seal Application | General Purpose |
| Weight | 0.135 LB |
| EAN or UPC | 7316579052931 |

