- Radial Shaft Seal
- 695 mm Shaft Diameter
- 770 mm Housing Bore Diameter
- 30 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Seal Design | Bonded Design |
| Construction | HDS1 |
| Shaft Dia. | 695 mm |
| Housing Bore Dia. | 770 mm |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Weight | 11.117 LB |
| EAN or UPC | 85311163194 |

