- Radial Shaft Seal
- 15.875 mm Shaft Diameter
- 31.851 mm Housing Bore Diameter
- 6.502 mm Width
description
- CRW1. Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.
applications
- Speed reducers
- Smaller pumps and general purpose machinery with pressured seal cavities
- Pumps
- Electric motors
- Engines
- Drive axles
- Transmissions
features
- Most economical of general-purpose seals
| Case Construction | Steel Case w/o Inner Case |
| Lip Material | Nitrile |
| Shaft Dia. | 15.875 mm |
| Inch/Metric | Metric |
| Construction | CRW1 |
| Lip Type | Single Lip w/Spring |
| Lip Style | Internal |
| Housing Bore Dia. | 31.851 mm |
| Weight | 0.034 LB |
| EAN or UPC | 85311454858 |

