- Radial Shaft Seal
- 690 mm Shaft Diameter
- 730 mm Housing Bore Diameter
- 20 mm Width
| Shaft Dia. | 690 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 730 mm |
| Lip Type | Non-Split |
| Weight | 10.644 LB |
| EAN or UPC | 85311397247 |
| Shaft Dia. | 690 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 730 mm |
| Lip Type | Non-Split |
| Weight | 10.644 LB |
| EAN or UPC | 85311397247 |