- Radial Shaft Seal
- 174.63 mm Shaft Diameter
- 209.55 mm Housing Bore Diameter
- 12.7 mm Width
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020 Max |
| Housing Bore Dia. | 209.55 mm |
| Seal Design | Molded Design |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/Spring |
| Inch/Metric | Metric |
| Pressure | 35 psi |
| Case Construction | Steel Case w/o Inner Case |
| Shaft Dia. | 174.63 mm |
| Construction | HDW1 |
| Pressure [Max] | 50 psi |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Weight | 0.849 LB |
| EAN or UPC | 85311039420 |

