- Series 68000 Single Cup
- 7 1/8" OD x 1" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| Bearing Type | Single Cup |
| I.D. | N/A |
| Cone Width | N/A |
| O.D. Type | Straight |
| Origin | Cups |
| Tolerance | Standard |
| Enclosure | N/A |
| Series | 68000 |
| O.D. | 7.125 in |
| Cup Type | Single Cup |
| Cup Width | 1 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 2.28 LB |

