- Radial Shaft Seal
- 680 mm Shaft Diameter
- 730 mm Housing Bore Diameter
- 20 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 680 mm |
| Housing Bore Dia. | 730 mm |
| Inch/Metric | Metric |
| Weight | 10.644 LB |
| EAN or UPC | 85311186216 |
| Lip Type | Non-Split |
| Shaft Dia. | 680 mm |
| Housing Bore Dia. | 730 mm |
| Inch/Metric | Metric |
| Weight | 10.644 LB |
| EAN or UPC | 85311186216 |