
- Radial Shaft Seal
- 680 mm Shaft Diameter
- 730 mm Housing Bore Diameter
- 20 mm Width
Inch/Metric | Metric |
Housing Bore Dia. | 730 mm |
Lip Type | Non-Split |
Shaft Dia. | 680 mm |
Weight | 10.644 LB |
EAN or UPC | 85311264587 |

Inch/Metric | Metric |
Housing Bore Dia. | 730 mm |
Lip Type | Non-Split |
Shaft Dia. | 680 mm |
Weight | 10.644 LB |
EAN or UPC | 85311264587 |