- Radial Shaft Seal
- 1727.2 mm Shaft Diameter
- 1778 mm Housing Bore Diameter
- 20.625 mm Width
| Shaft Dia. | 1727.2 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 1778 mm |
| Lip Type | Split |
| Weight | 13.901 LB |
| EAN or UPC | 85311225397 |
| Shaft Dia. | 1727.2 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 1778 mm |
| Lip Type | Split |
| Weight | 13.901 LB |
| EAN or UPC | 85311225397 |