- Radial Shaft Seal
- 676 mm Shaft Diameter
- 740 mm Housing Bore Diameter
- 22 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 676 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 740 mm |
| Weight | 10.761 LB |
| EAN or UPC | 85311238953 |
| Lip Type | Non-Split |
| Shaft Dia. | 676 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 740 mm |
| Weight | 10.761 LB |
| EAN or UPC | 85311238953 |