- 67300 Series Single Cone
- 5" Straight Bore
- 1 13/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Enclosure | Open |
| Cone Width | 1.8125 in |
| Series | 67300 |
| I.D. | 5 in |
| O.D. | N/A |
| Tolerance | Standard |
| Origin | Cones |
| Material | Steel |
| Cup Width | N/A |
| Weight | 8.05 LB |
| EAN or UPC | 7316576644610 |

