- Series 67300 Single Cup
- 7 3/4" OD x 1 1/2" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| Series | 67300 |
| Origin | Cups |
| Tolerance | Standard |
| Cone Width | N/A |
| Cup Width | 1.5 in |
| Material | Steel |
| Enclosure | N/A |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Type | Single Cup |
| O.D. | 7.75 in |
| Weight | 3.347 LB |
| EAN or UPC | 7316576644955 |

