- Radial Shaft Seal
- 670 mm Shaft Diameter
- 710 mm Housing Bore Diameter
- 20 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 710 mm |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 670 mm |
| Construction | HDS1 |
| Temp Description | w/4 Lugs |
| Lip Type | Non-Split |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 11.981 LB |
| EAN or UPC | 85311886130 |

