- Radial Shaft Seal
- 670 mm Shaft Diameter
- 710 mm Housing Bore Diameter
- 20 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 710 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 670 mm |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Weight | 7.777 LB |
| EAN or UPC | 85311140751 |

