- Radial Shaft Seal
- 17 mm Shaft Diameter
- 35 mm Housing Bore Diameter
- 7 mm Width
| Case Construction | Rubber Covered Steel Case w/1.703 in Flange |
| Seal Design | Molded Design |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HMSA124 |
| Housing Bore Dia. | 35 mm |
| Surface Speed [Nom] | 3,600 ft/min |
| Inch/Metric | Metric |
| Shaft Dia. | 17 mm |
| Seal Application | Retain Lubricants and Exclude Dirt |
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Max] | 300 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Material | Polyacrylate |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Weight | 0.078 LB |
| EAN or UPC | 85311004893 |

