- Radial Shaft Seal
- 660 mm Shaft Diameter
- 724 mm Housing Bore Diameter
- 25 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 724 mm |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 660 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 10.572 LB |
| EAN or UPC | 85311900416 |

