- Radial Shaft Seal
- 659.993 mm Shaft Diameter
- 699.998 mm Housing Bore Diameter
- 18.618 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 659.993 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 699.998 mm |
| Weight | 2.502 LB |
| EAN or UPC | 85311472982 |
| Inch/Metric | Metric |
| Shaft Dia. | 659.993 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 699.998 mm |
| Weight | 2.502 LB |
| EAN or UPC | 85311472982 |