- Radial Shaft Seal
- 660 mm Shaft Diameter
- 700 mm Housing Bore Diameter
- 18 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 660 mm |
| Housing Bore Dia. | 700 mm |
| Weight | 11.849 LB |
| EAN or UPC | 85311184014 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 660 mm |
| Housing Bore Dia. | 700 mm |
| Weight | 11.849 LB |
| EAN or UPC | 85311184014 |