- Radial Shaft Seal
- 659.993 mm Shaft Diameter
- 690.372 mm Housing Bore Diameter
- 18.008 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 659.993 mm |
| Housing Bore Dia. | 690.372 mm |
| Weight | 4.6 LB |
| EAN or UPC | 85311466745 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 659.993 mm |
| Housing Bore Dia. | 690.372 mm |
| Weight | 4.6 LB |
| EAN or UPC | 85311466745 |