- Radial Shaft Seal
- 65 mm Shaft Diameter
- 85 mm Housing Bore Diameter
- 8 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 85 mm |
| Shaft Dia. | 65 mm |
| Weight | 0.09 LB |
| EAN or UPC | 85311290531 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 85 mm |
| Shaft Dia. | 65 mm |
| Weight | 0.09 LB |
| EAN or UPC | 85311290531 |