
- Series 6500 Single Cup
- 6.687" OD x 1 3/4" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
Origin | Cups |
Cup Type | Single Cup |
Enclosure | N/A |
Material | Steel |
Series | 6500 |
I.D. | N/A |
Cup Width | 1 3/4 in |
Cone Width | N/A |
O.D. | 6.687 in |
Bearing Type | Single Cup |
O.D. Type | Straight |
Housing Fillet Radius [Max] | 0.13 in |
Tolerance | Standard |
Weight | 5.531 LB |
