- Radial Shaft Seal
- 650 mm Shaft Diameter
- 700 mm Housing Bore Diameter
- 22 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 700 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 650 mm |
| Weight | 11.669 LB |
| EAN or UPC | 85311195089 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 700 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 650 mm |
| Weight | 11.669 LB |
| EAN or UPC | 85311195089 |