- Radial Shaft Seal
- 647 mm Shaft Diameter
- 700 mm Housing Bore Diameter
- 25 mm Width
| Lip Type | Non-Split |
| Housing Bore Dia. | 700 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 647 mm |
| Weight | 11.849 LB |
| EAN or UPC | 85311314565 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 700 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 647 mm |
| Weight | 11.849 LB |
| EAN or UPC | 85311314565 |