- Radial Shaft Seal
- 16.002 mm Shaft Diameter
- 56.007 mm Housing Bore Diameter
- 6.502 mm Width
| Housing Bore Dia. | 56.007 mm |
| Construction | J-Type |
| Inch/Metric | Metric |
| Temp Description | w/CW Helix From Air Side |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -40 °F |
| Lip Material | Longlife (Fluoroelastomers) (Viton) |
| Shaft Dia. | 16.002 mm |
| Pressure | 0 psi |
| Weight | 0.111 LB |
| EAN or UPC | 85311197694 |

