- Radial Deep Groove Bearing Type
- 80 mm Inner Diameter
- 200 mm Outer Diameter
- 48 mm Width
| O.D. | 200 mm |
| Bearing Type | Radial Deep Groove |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| Outer Ring Width | 1.89 in, 48 mm |
| Inch/Metric | Metric |
| Series | 64 |
| I.D. | 80 mm |
| Inner Ring Width | 1.89 in, 48 mm |
| Material | Bearing Steel |
| Width | 1.89 in, 48 mm |
| O.D. Type | Cylindrical |
| Lubricant | Solid oil |
| Weight | 15.057 LB |
| EAN or UPC | 7316571822174 |

