- Deep Groove Bearing
- 3.15 in Inner Diameter
- 7.87 in Outer Diameter
- 1.89 in Width
- Bearing Steel Material
| Outer Ring Width | 1.89 in, 48 mm |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Width | 1.89 in, 48 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 1.89 in, 48 mm |
| I.D. | 3.15 in, 80 mm |
| Series | 64 |
| Bearing Type | Deep Groove |
| O.D. | 7.87 in, 200 mm |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Weight | 14.984 LB |
| EAN or UPC | 7316570789102 |

