- Deep Groove Bearing
- 2.76 in Inner Diameter
- 7.09 in Outer Diameter
- 1.65 in Width
- Bearing Steel Material
| Width | 1.65 in, 42 mm |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Weight | 10.849 LB |
| EAN or UPC | 7316575146641 |
| Width | 1.65 in, 42 mm |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Weight | 10.849 LB |
| EAN or UPC | 7316575146641 |