- 70 mm ID x 180 mm OD x 42 mm Wide
- Open
- ABEC 1
- Standard Cage
- C4 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Inch/Metric | Metric Bore |
| Radial Internal Clearance | C4 |
| icNumber | 7699436 |
| O.D. | 180 mm |
| Seal Type | Unsealed |
| Cage Type | Metal |
| I.D. | 70 mm |
| No. in Set | Single Bearing |
| Lubricant | Oil Preservative |
| Material | Steel |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Contact Angle | 0° |
| Outer Ring Width | 42 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| O.D. Type | Straight |
| Seal Material | None |
| Cage Material | Steel |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Bearing Design | Deep Groove Design |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Precision | Standard |
| Preload Level | None |
| Weight | 10.848 LB |
| EAN or UPC | 7316571176857 |

