- Deep Groove Bearing
- 2.36 in Inner Diameter
- 5.91 in Outer Diameter
- 1.38 in Width
- Bearing Steel Material
| Bore Type | Cylindrical |
| Inner Ring Width | 1.38 in, 35 mm |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Series | 64 |
| O.D. | 5.91 in, 150 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| I.D. | 2.36 in, 60 mm |
| Width | 1.38 in, 35 mm |
| Outer Ring Width | 1.38 in, 35 mm |
| Weight | 6.288 LB |
| EAN or UPC | 7316570463484 |

