- Radial Shaft Seal
- 640 mm Shaft Diameter
- 690 mm Housing Bore Diameter
- 25 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 690 mm |
| Shaft Dia. | 640 mm |
| Weight | 11.731 LB |
| EAN or UPC | 85311415484 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 690 mm |
| Shaft Dia. | 640 mm |
| Weight | 11.731 LB |
| EAN or UPC | 85311415484 |