- Deep Groove Bearing
- 1.18 in Inner Diameter
- 3.54 in Outer Diameter
- 0.91 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Bore Type | Cylindrical |
| O.D. | 90 mm |
| Material | Bearing Steel |
| Inner Ring Width | 0.91 in, 23 mm |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Series | 64 |
| I.D. | 30 mm |
| Width | 23.000 mm |
| Outer Ring Width | 0.91 in, 23 mm |
| Inch/Metric | Metric |
| Bearing Type | Ball Bearing |
| Weight | 1.662 LB |
| EAN or UPC | 7316576619922 |

