- Radial Deep Groove Bearing Type
- 25 mm Inner Diameter
- 80 mm Outer Diameter
- 21 mm Width
| Material | Bearing Steel |
| Series | 64 |
| O.D. | 80 mm |
| Rows of Balls | Single |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.83 in, 21 mm |
| Width | 0.83 in, 21 mm |
| Bore Type | Cylindrical |
| Lubricant | Solid oil |
| Outer Ring Width | 0.83 in, 21 mm |
| I.D. | 25 mm |
| Bearing Type | Radial Deep Groove |
| Inch/Metric | Metric |
| Weight | 1.202 LB |
| EAN or UPC | 7316572522127 |

