- Radial Shaft Seal
- 63 mm Shaft Diameter
- 85 mm Housing Bore Diameter
- 10 mm Width
| Shaft Dia. | 63 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 85 mm |
| Weight | 0.114 LB |
| EAN or UPC | 7316572546291 |
| Shaft Dia. | 63 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 85 mm |
| Weight | 0.114 LB |
| EAN or UPC | 7316572546291 |